You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:18EUE92NS

Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 40A

SKU # 88762184200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:18EUE92NS STARTERCOMBO SZ1.