Menu Search
Magnetic Starters - Disconnect Combination Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 25A

SIEMENS #US2:18DUD92BS

Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 25A

SKU #88762187407
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE US2:18DUD92BS STARTERCOMBO SZ15