Menu Search
Magnetic Starters - Disconnect Combination Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 125A

SIEMENS #US2:18IP92WPS81

Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 125A

SKU #88762190791
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 4, 4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18IP92WPS81 STARTER-CB COMB