Menu Search

SIEMENS #US2:18CUC92NS

Non-Reversing Motor Starter, 24VDC Coil, NEMA 600V AC, 10A

SKU: 88762140897
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Description
SIE US2:18CUC92NS STARTERCOMBO SZ03