Menu Search
Magnetic Starters - Disconnect Combination Non-Reversing Motor Starter, 24VAC 60/50Hz Coil, NEMA Size 0

SIEMENS #US2:18CP92HBJ81

Non-Reversing Motor Starter, 24VAC 60/50Hz Coil, NEMA Size 0

SKU #88762109974
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3, 4, 7, 9
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92HBJ81 STARTER-CB COMB