You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:18CP92XCF81

Non-Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 3A

SKU # 88762117482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:18CP92XCF81 STARTER-CB COMB