Menu Search
Magnetic Starters - Disconnect Combination Non-Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 30A

SIEMENS #US2:90L500239U

Non-Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 30A

SKU #80476620634
Manufacturer Series: Class 17
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 3.00-12.00A