Menu Search
Magnetic Starters - Disconnect Combination Magnetic Starter, 24 VDC Coil, I.E.C 690 VAC, 1, 3 PH

SIEMENS #3RA1145-4HD44-1BB4

Magnetic Starter, 24 VDC Coil, I.E.C 690 VAC, 1, 3 PH

SKU #75455470737
Manufacturer Series: 3RA1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: I.E.C 690 VAC
Disconnect: Breaker
Phase: 1, 3
Coil Voltage: 24 VDC
Motor FLA: 36-50A