Menu Search
Magnetic Starters - Disconnect Combination Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 50A

SIEMENS #84FUF920MF

Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 50A

SKU #66264353557
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE 84FUF920MF STARTERDUPLEXS2SSOLR