Menu Search
Magnetic Starters - Disconnect Combination Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 3A, 3 PH

SIEMENS #84DUB920MF

Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 3A, 3 PH

SKU #88762102412
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE 84DUB920MF PUMPPANELDUPLEXCOMBO