Menu Search

SIEMENS #84CUC93EDF

Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 30A

SKU: 04089256642
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Duplex Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Description
SIE 84CUC93EDF PUMPPANELDUPLEXCOMBO