Menu Search
Magnetic Starters - Disconnect Combination Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 100A

SIEMENS #84GPL92BMF81

Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 100A

SKU #78308764090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 84GPL92BMF81 STARTER-COMB DPLXS