Menu Search
SIEMENS #US2:84FUF950MH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 50A

SKU # 88762172438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 50A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE US2:84FUF950MH STARTERDUPLEXS2S