Menu Search
Search
SIEMENS #US2:84DUC95WDH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 30A

SKU # 88762172318
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:84DUC95WDH STARTERDUPLEXS1S