Menu Search
SIEMENS #US2:84DP950DH81

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 30A

SKU # 88762172676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:84DP950DH81 STARTERDUPLEXS1