Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 30A

SIEMENS #US2:84CP95EDH81

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 30A

SKU #88762172663
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:84CP95EDH81 STARTERDUPLEXS0