Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 10A

SIEMENS #US2:84CUC950MH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 10A

SKU #88762172095
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:84CUC950MH STARTERDUPLEXS0S