Menu Search

SIEMENS #US2:84GUG95EDH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 100A

SKU: 88762172496
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Non-Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Description
SIE US2:84GUG95EDH STARTERDUPLEXS2.