Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC

SIEMENS #US2:84EUE950DL

Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC

SKU #88762173604
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:84EUE950DL STARTERDUPLEXS1.