Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC
SIEMENS #US2:84DUA95WML

Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC

SKU # 88762172226
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84DUA95WML STARTERDUPLEXS1S