Menu Search
SIEMENS #US2:84DUA950ML

Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC

SKU # 88762172190
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84DUA950ML STARTERDUPLEXS1S