Menu Search
SIEMENS #US2:84CUC95WDL

Duplex Motor Starter, 277/240VAC 60/50Hz Coil, NEMA 600V AC

SKU # 88762172120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:84CUC95WDL STARTERDUPLEXS0S