Menu Search
SIEMENS #US2:84FPF95BMJ81

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 40A

SKU # 88762173040
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, MBCP
Disconnect Amps: 40A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:84FPF95BMJ81 STARTERDUPLEXS