Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 30A

SIEMENS #US2:84DUE95WMJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 30A

SKU #88762172411
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:84DUE95WMJ STARTERDUPLEXS1S