Menu Search

SIEMENS #US2:84CUD95EDJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 30A

SKU: 88762172151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Description
SIE US2:84CUD95EDJ STARTERDUPLEXS0S