Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 30A

SIEMENS #US2:84CUB950DJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 30A

SKU #88762172046
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:84CUB950DJ STARTERDUPLEXS0S