Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 25A

SIEMENS #US2:84CUD95EMJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 25A

SKU #88762172157
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE US2:84CUD95EMJ STARTERDUPLEXS0S