Menu Search
SIEMENS #US2:84CUA95BMG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 3A

SKU # 88762172013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84CUA95BMG STARTERDUPLEXS0S