Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 30A
SIEMENS #US2:84CUB95BDG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 30A

SKU # 88762172055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:84CUB95BDG STARTERDUPLEXS0S