Menu Search
SIEMENS #US2:84CUA95EDG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 30A

SKU # 88762172019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84CUA95EDG STARTERDUPLEXS0S