Menu Search
Search
SIEMENS #US2:84IUH95WDG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 200A

SKU # 88762173647
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:84IUH95WDG STARTERDUPLEXS3.