Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 200A

SIEMENS #US2:84IUH950DG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 200A

SKU #88762173642
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:84IUH950DG STARTERDUPLEXS3.