Menu Search
SIEMENS #US2:84JUH95WMG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 150A

SKU # 88762172645
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, MBCP
Disconnect Amps: 150A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:84JUH95WMG STARTERDUPLEXS4S