Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 10A

SIEMENS #US2:84CUC95BMG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 10A

SKU #88762172103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 3.00-12.00A

SIE US2:84CUC95BMG STARTERDUPLEXS0S