Menu Search
SIEMENS #US2:84FUF95EDD

Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SKU # 88762172450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE US2:84FUF95EDD STARTERDUPLEXS2S