Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #US2:84DUE950MD

Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SKU # 88762172373
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:84DUE950MD STARTERDUPLEXS1S