Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SIEMENS #US2:84CUD95WDD

Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC

SKU #88762172159
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE US2:84CUD95WDD STARTERDUPLEXS0S