Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC, 3A

SIEMENS #US2:84DUA95BMD

Duplex Motor Starter, 200-208VAC 60Hz Coil, NEMA 600V AC, 3A

SKU #88762172197
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 200-208VAC 60Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84DUA95BMD STARTERDUPLEXS1S