Menu Search
SIEMENS #US2:84DUB92WMF

Duplex Motor Starter, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SKU # 88762172230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:84DUB92WMF STARTERDUPLEXS1S