Menu Search
Magnetic Starters - Disconnect Combination Duplex Motor Starter, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SIEMENS #US2:84CUA920MF

Duplex Motor Starter, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SKU #88762171988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84CUA920MF STARTERDUPLEXS0S