Menu Search
Search
EATON #ECN2341AAH-R63/F

Freedom Starter, Reversing; NEMA Size 4; 150A; 600V AC

SKU # 78668545435
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 28.0-140.0

Additional Info: Selectable Class 10, 20 or 30, Auto/Manual Reset Overload, Auxiliary Contacts: 1NO-1NC, Without Ground Fault