Menu Search
Search
EATON #ECN2341AAH-R61/J

Freedom Starter, Reversing; NEMA Size 4; 150A; 600V AC

SKU # 78668539195
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, HMCP
Disconnect Amps: 150
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 30.0-150.0

Additional Info: Auxiliary Contacts: 1NO-1NC