Menu Search
Magnetic Starters - Disconnect Combination Starter, Reversing; NEMA Size 2; 60A; 250V AC

EATON #ECN1728BAD

Freedom Starter, Reversing; NEMA Size 2; 60A; 250V AC

SKU #78211404837
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 240/220V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip