Menu Search
EATON #ECN2304AAC-R61/C

Freedom Starter, Reversing; NEMA Size 0; 7A; 600V AC

SKU # 78668539201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, HMCP
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 1 - 5

Additional Info: Enclosure Material: 304-Grade Stainless Steel, Auxiliary Contacts: 1NO-1NC