Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #ECN1702AAB-R63/C

Freedom Starter, Reversing; NEMA Size 0; 30A; 250V AC

SKU # 78668545364
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 4 - 20

Additional Info: Class R Fuse Clip, Auxiliary Contacts: 1NO-1NC