Menu Search
EATON #ECN1721CHA

Freedom Starter, Reversing; 600V AC Line; NEMA Size 2; 60A Disconnect

SKU # 78211404785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Non-Fusible
Disconnect Amps: 60
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Cover Control: FOR/OFF/REV Selector Switch