Menu Search
EATON #ECN2311CAE-C1

Freedom Starter, Reversing; 600V AC Line; NEMA Size 1; 30A Disconnect

SKU # 78211407591
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Disconnect Amps: 30
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer (Fused 2 Primary, 1 Secondary)