Menu Search
Search
EATON #ECN1711CAC-C1

Freedom Starter, Reversing; 30A Disconnect; 600V AC Line; NEMA Size 1

SKU # 78211404525
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 1
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Enclosure Type: NEMA 1
Overload Relay: Interchangeable Heater

Additional Info: Control Transformer (Fused 2 Primary, 1 Secondary), Class R Fuse Clip