Menu Search
EATON #ECN1712AAB-R63/D

Freedom Starter, Reversing; 120/110V Coil; 9-45A FLA

SKU # 78668545385
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 9 - 45
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State

Additional Info: Class R Fuse Clip, Auxiliary Contacts: 1NO-1NC, Without Ground Fault