Menu Search
EATON #ECN2302AAD-R61/D

Freedom Starter, Reversing; 120/110V Coil; 1.6-8A FLA

SKU # 78668539200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: NEMA Size 0
Starter Type: Combination Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Breaker, HMCP
Disconnect Amps: 15
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 1.6 - 8

Additional Info: Auxiliary Contacts: 1NO-1NC